Cowhide Leather and Cotton Welding Gloves in Grey

You last purchased this on
 
Liberty Glove & Safety

Cowhide Leather and Cotton Welding Gloves in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

Cowhide Leather and Cotton Welding Gloves in Grey

  • Fast #
  • Part #LE7270
  • Item #7458601
  • Manufacturer Part #E7270
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full sock lined
  • Wing thumb
  • Standard shoulder split leather welder glove
  • Color: Grey
  • Requires Certification

Specifications

Color Finish Name:
Grey
Glove Type:
Welding
Length:
14 in
Material:
Cotton, Leather
Material Type:
Cowhide
Reusable:
Yes