Liberty Glove & Safety
DuraSkin® BlackShield® M Size Nitrile Gloves in Black
Part #L2015WM | Item #7458365 | Manufacturer Part #2015W MED
Glove Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Industrial grade (latex-free) nitrile
- Powder-free
- Ambidextrous
- Thickness: 4 mil
- Size: Medium
- Color: Black
- Textured fingertips
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin® BlackShield®
Color Finish: Black
Color Finish Category: Blacks
Disposable: Yes
Glove Size: M
Glove Type: [Ambidextrous, Food, Industrial, Powder Free]
ISO Specifications: ISO 9001
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 3.5 mil