DuraSkin® S Size Industrial Grade Vinyl Gloves in Clear

Part #HP1071  |  Manufacturer Part #2900W SM

Starting at
Call for Pricing

Glove Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rolled cuffs, made with FDA accepted materials for use in food processing applications
  • Non-sterile
  • Thickness: 5 mil
  • ISO 9002

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Glove Size: S

Glove Type: Industrial

ISO Specifications: ISO 9001

Material: [Plastic, Resin]

Material Type: Vinyl

Reusable: No

Thickness: 4 mil