Size L 5 mil Powder Coated Rubber Industrial Disposable Gloves in Blue (Box of 100)
DuraSkin® Size L 5 mil Powder Coated Rubber Industrial Disposable Gloves in Blue (Box of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-powdered
- Ambidextrous
- Industrial grade nitrile (non-medical)
- Color: Blue
- Size: Large
- Thickness: 5 mil
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Coated
- Collection:
- DuraSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Industrial
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil