Liberty Glove & Safety
DuraSkin® L Size Industrial Grade Nitrile Gloves in White
Part #L2017WL | Item #7458526 | Manufacturer Part #2017W LG
Call for Pricing
per BOX
Glove Size
Product Details
- Disposable industrial grade nitrile gloves
- Ambidextrous gloves fit either hand
- Micro-textured fingertips for a better grip
- Gauge: 4 mil
- Color: White
- Size: Large
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Glove Size: L
Glove Type: [Ambidextrous, Disposable, Food, Industrial, Powder Free]
ISO Specifications: ISO 9001
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 4 mil