L Size Polyethylene Gloves in Clear (Pack of 100)

You last purchased this on
 
Liberty Glove & Safety

DuraSkin® L Size Polyethylene Gloves in Clear (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

DuraSkin® L Size Polyethylene Gloves in Clear (Pack of 100)

  • Fast #
  • Part #L2600L
  • Item #7458348
  • Manufacturer Part #2600L
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Embossed grip texture
  • Thickness: 1-1/4 mil
  • Disposable polyethylene gloves
  • 100% recyclable
  • ISO 9001 factory approved
  • Complies with federal regulation for food contact
  • Non-sterile
  • Ambidextrous
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Collection:
DuraSkin®
Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
Yes
Glove Size:
L
Glove Type:
Food Service, Industrial, Powder Free
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Pack of 100
Reusable:
No
Thickness:
1.25 mil