DuraSkin® S Size Latex Disposable Gloves in Natural White

Part #HP10  |  Manufacturer Part #T2800W SM

Starting at
Call for Pricing

Glove Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ambidextrous
  • Disposable
  • Thickness: 5mil
  • Size: Small

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Natural White

Color Finish Category: Whites

Disposable: Yes

Glove Size: S

Glove Type: [Ambidextrous, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Latex

Reusable: No

Thickness: 3.5 mil