DuraSkin® M Size Industrial Grade Nitrile Gloves in White

Part #L2017WM  |  Item #7458524  |  Manufacturer Part #2017W MED

Call for Pricing per BOX

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable industrial grade nitrile gloves
  • Ambidextrous gloves fit either hand
  • Micro-textured fingertips for a better grip
  • Gauge: 4 mil
  • Color: White
  • Size: Medium

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Glove Size: M

Glove Type: [Ambidextrous, Disposable, Food, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4 mil