Liberty Glove & Safety
DuraSkin® M Size Latex Disposable Gloves in Natural White
Part #LT2810WM | Item #7457841 | Manufacturer Part #T2810W MED
Glove Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Ambidextrous
- Micro-textured and non-sterile
- Complies with federal regulation for food contact
Specifications
ADA Compliant: No
CE Approved: No
Collection: DuraSkin®
Color Finish: Natural White
Color Finish Category: Whites
Disposable: Yes
Glove Size: M
Glove Type: [Ambidextrous, Industrial, Powder Free]
ISO Specifications: ISO 9001
Material: Latex
Reusable: No
Thickness: 5 mil