M Size Nitrile Gloves in Blue (Box of 100)
DuraSkin® M Size Nitrile Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Micro-textured finish
- ISO 9001 factory approved and complies with federal regulation for food contact
- Industrial grade nitrile (Non-sterile)
- Elongation % (min): 500-400% (before/after aging)
- Tensile Strength mpa (min): 10 MPA (before/after aging)
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 3.5 mil