M Size Nitrile Gloves in Velvet Blue
DuraSkin® M Size Nitrile Gloves in Velvet Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Industrial grade
- 4 mil
- Velvet blue soft skin nitrile gloves
- Ambidextrous
- Textured finger tips
- powder-free
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Velvet Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Disposable, Food, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4 mil