DuraSkin® L Size Nitrile Gloves in Blue 100/CA

Part #HP16648  |  Manufacturer Part #2016W LG

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blue nitrile gloves
  • Powder-free
  • Industrial grade
  • Size: Large
  • 6mil
  • Ambidextrous
  • Textured fingertips

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: L

Glove Type: [Ambidextrous, Disposable, Food, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Rubber

Material Type: Nitrile

Package Quantity: Case of 100

Reusable: No

Thickness: 6 mil