DuraSkin® S Size Polyethylene Gloves in Clear (Pack of 100)

Part #HP10713  |  Manufacturer Part #2600 SM

Starting at
Call for Pricing

Glove Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable polyethylene gloves
  • Embossed grip texture
  • Thickness: 1-1/4 mil
  • Ambidextrous
  • Non-sterile
  • ISO 9001 factory approved
  • Complies with federal regulation for food contact
  • 100% recyclable

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Glove Size: S

Glove Type: [Food Service, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polyethylene

Package Quantity: Pack of 100

Reusable: No

Thickness: 1.25 mil