S Size Industrial Grade Nitrile Gloves in Blue
DuraSkin® S Size Industrial Grade Nitrile Gloves in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Industrial grade nitrile glove (non-medical)
- Thickness: 4mil
- Ambidextrous
- Color: Blue
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Food Service, General Purpose, Industrial
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 3.5 mil