Liberty Glove & Safety

DuraSkin® S Size Industrial Grade Nitrile Gloves in Blue

Part #LT2010WCS  |  Manufacturer Part #T2010WC

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial grade nitrile (Non-sterile)
  • Micro-textured finish
  • ISO 9001 factory approved and complies with federal regulation for food contact
  • Tensile Strength mpa (min): 10 MPA (before/after aging)
  • Elongation % (min): 500-400% (before/after aging)

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: [Ambidextrous, Disposable, Food, Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4 mil