S Size Latex Disposable Gloves in Natural White

You last purchased this on
 
Liberty Glove & Safety

DuraSkin® S Size Latex Disposable Gloves in Natural White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

DuraSkin® S Size Latex Disposable Gloves in Natural White

  • Fast #
  • Part #LT2810WS
  • Item #7457836
  • Manufacturer Part #T2810WS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Disposable
  • Thickness: 5mil
  • Ambidextrous
  • Size: Small
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Collection:
DuraSkin®
Color Finish Category:
Whites
Color Finish Name:
Natural White
Disposable:
Yes
Glove Size:
S
Glove Type:
Ambidextrous, Industrial, Powder Free
ISO:
ISO 9001
Material:
Latex
Reusable:
No
Thickness:
5 mil