S Size Nitrile Gloves in Blue

You last purchased this on
 
Liberty Glove & Safety

DuraSkin® S Size Nitrile Gloves in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

DuraSkin® S Size Nitrile Gloves in Blue

  • Fast #
  • Part #L2016WS
  • Item #7457704
  • Manufacturer Part #2016W SM
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powder-free
  • Industrial grade
  • Blue nitrile gloves
  • Ambidextrous
  • Textured fingertips
  • 6mil
  • Size: Small
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Collection:
DuraSkin®
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
S
Glove Type:
Ambidextrous, Disposable, Food, Industrial, Powder Free
ISO:
ISO 9001
Material:
Rubber
Material Type:
Nitrile
Reusable:
No
Thickness:
6 mil