S Size Polyethylene Gloves in Clear (Pack of 100)
DuraSkin® S Size Polyethylene Gloves in Clear (Pack of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Embossed grip texture
- Thickness: 1-1/4 mil
- Disposable polyethylene gloves
- 100% recyclable
- ISO 9001 factory approved
- Complies with federal regulation for food contact
- Non-sterile
- Ambidextrous
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Food Service, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Pack of 100
- Reusable:
- No
- Thickness:
- 1.25 mil