XS Size Latex Disposable Gloves in Natural White (Box of 100)
DuraSkin® XS Size Latex Disposable Gloves in Natural White (Box of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Industrial grade
- Disposable
- Powder-free latex glove
- Size: XS
- Thickness: 5 mil
- Textured finger tips
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Disposable:
- Yes
- Glove Size:
- XS
- Glove Type:
- Food
- ISO:
- ISO 9001
- Material:
- Latex
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil