28 x 36 in. Denim Apron with 2 Pocket in Blue
Durawear™ 28 x 36 in. Denim Apron with 2 Pocket in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight: 8 oz
- 2-Pocket
Specifications
- Collection:
- Durawear™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 36 in
- Width:
- 28 in