28 x 46 in. Polyethylene Disposable Apron in White
Durawear™ 28 x 46 in. Polyethylene Disposable Apron in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: one size
- Thickness: 1-1/4 mil
- Individually packaged
- Disposable
- Color: White
- Embossed polyethylene
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- Durawear™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 1.25 mil
- Width:
- 28 in