L Size Elastic Back Support Belt with Attached Suspender in Black
Durawear™ L Size Elastic Back Support Belt with Attached Suspender in Black
Package Quantity Info:
EA: 1 IP: 43-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24/cs.
- Features adjustable elastic suspenders for comfortable and secure fit
- Adjustable suspenders with smooth glide adjustable Clips support elastic suspenders are extra wide for durability and abdominal support panels are tapered for better fit
- Color: Black
- Size: Large
- Tapered abdominal support panels
- Smooth glide adjustable clips
Specifications
- Clothing Size:
- L
- Collection:
- Durawear™
- Color Finish Name:
- Black
- Material:
- Elastic
- Product Type:
- Belt, Suspender