M Size Elastic Back Support Belt with Attached Suspender in Black
Durawear™ M Size Elastic Back Support Belt with Attached Suspender in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features adjustable elastic suspenders for comfortable and secure fit
- Smooth glide adjustable clips
- Adjustable suspenders with smooth glide adjustable Clips support elastic suspenders are extra wide for durability and abdominal support panels are tapered for better fit
- Size: Medium
- Color: Black
- Tapered abdominal support panels
Specifications
- Clothing Size:
- M
- Collection:
- Durawear™
- Color Finish Name:
- Black
- Material:
- Elastic
- Product Type:
- Belt, Suspender