One-size Fits All Polypropylene Hair Net and Beard Cover

You last purchased this on
 
Liberty Glove & Safety

Durawear® One-size Fits All Polypropylene Hair Net and Beard Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

Durawear® One-size Fits All Polypropylene Hair Net and Beard Cover

  • Fast #
  • Part #L15386W
  • Item #7457737
  • Manufacturer Part #15386W
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of PolyGard®: a breathable lightweight spun-bonded polypropylene material for light applications
  • Color: White
  • Hair net and beard cover combo
  • Requires Certification

Specifications

Collection:
Durawear®
Color Finish Name:
White
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Hair Net, Beard Cover
Reusable:
No
Size:
One Size Fits All