XXL Size Elastic Back Support Belt with Attached Suspender in Black

You last purchased this on
 
Liberty Glove & Safety

Durawear™ XXL Size Elastic Back Support Belt with Attached Suspender in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

Durawear™ XXL Size Elastic Back Support Belt with Attached Suspender in Black

  • Fast #
  • Part #L1908XXLG
  • Item #7458273
  • Manufacturer Part #19082XL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features adjustable elastic suspenders for comfortable and secure fit
  • Smooth glide adjustable clips
  • Adjustable suspenders with smooth glide adjustable Clips support elastic suspenders are extra wide for durability and abdominal support panels are tapered for better fit
  • Size: 2XL
  • Color: Black
  • Tapered abdominal support panels
  • Requires Certification

Specifications

Clothing Size:
XXL
Collection:
Durawear™
Color Finish Name:
Black
Material:
Elastic
Product Type:
Belt, Suspender