L Size Polyester, PVC and Cotton Gloves in White and Black

You last purchased this on
 
Liberty Glove & Safety

Economy L Size Polyester, PVC and Cotton Gloves in White and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

Economy L Size Polyester, PVC and Cotton Gloves in White and Black

  • Fast #
  • Part #L4715SP
  • Item #7457682
  • Manufacturer Part #4715SP LG
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elastic knit wrist insures a snug-fit
  • Double sided PVC dots give you twice the wear by just switching hands
  • PVC dots give you additional abrasion resistance and grip than ordinary string knit gloves
  • Seamless construction eliminates tearing
  • String knit gloves absorbs moisture, keeps your hands cool
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Collection:
Economy
Color Finish Category:
Whites
Color Finish Name:
White, Black
Disposable:
No
Glove Size:
L
Glove Type:
Abrasion Resistant, Grip, Reversible, Seamless, String Knit
Material:
Cotton, Plastic, Rubber
Material Type:
Elastic, PVC, Polyester
Reusable:
Yes