Liberty Glove & Safety
G-Grip™ L Size Nylon and Nitrile Gloves in White and Grey
Part #LF4630GCL | Item #7457574 | Manufacturer Part #F4630GC LG
Call for Pricing
per DOZEN
Glove Size
Product Details
- G-Grip nitrile foam palm coated gloves
- 13 gauge nylon shell
- Grey foam nitrile, white shell
- Size: L
Specifications
ADA Compliant: No
CE Approved: Yes
Collection: G-Grip™
Color Finish: [White, Grey]
Color Finish Category: Whites
Disposable: No
Glove Size: L
Glove Type: [Abrasion Resistant, Durable Goods Assembly, Grip, Seamless]
Material: [Foam, Plastic, Rubber]
Material Type: [Nitrile, Nylon]
Reusable: Yes