M Size Nitrile and Nylon Gloves in Grey and Black

You last purchased this on
 
Liberty Glove & Safety

G-Grip™ M Size Nitrile and Nylon Gloves in Grey and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

G-Grip™ M Size Nitrile and Nylon Gloves in Grey and Black

  • Fast #
  • Part #LF4600M
  • Item #7458594
  • Manufacturer Part #F4600M
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity, tactility and fit
  • Cutting edge technology micro-foam coating
  • Nylon/lycra shell, micro-foam nitrile palm coated
  • Colored cuffs for easy size identification
  • Durable to last through multiple launderings
  • Applicable for both wet and dry applications
  • Superior grip and abrasion resistance
  • International Standards: EN388: 4121
  • Grey nylon/lycra shell, black nitrile
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
Yes
Coating:
Micro-foam Nitrile
Collection:
G-Grip™
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Disposable:
No
Glove Size:
M
Glove Type:
Abrasion Resistant, Durable Goods Assembly, Grip, Seamless
Material:
Foam, Lycra, Plastic, Rubber
Material Type:
Nitrile, Nylon
Reusable:
Yes