M Size Nylon and Nitrile Gloves in White and Grey

You last purchased this on
 
Liberty Glove & Safety

G-Grip™ M Size Nylon and Nitrile Gloves in White and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

G-Grip™ M Size Nylon and Nitrile Gloves in White and Grey

  • Fast #
  • Part #LF4630GCM
  • Item #7457573
  • Manufacturer Part #F4630GCM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 13 gauge nylon shell
  • Grey foam nitrile, white shell
  • G-Grip nitrile foam palm coated gloves
  • Size: Medium
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
Yes
Collection:
G-Grip™
Color Finish Category:
Whites
Color Finish Name:
White, Grey
Disposable:
No
Glove Size:
M
Glove Type:
Abrasion Resistant, Durable Goods Assembly, Grip, Seamless
Material:
Foam, Plastic, Rubber
Material Type:
Nitrile, Nylon
Reusable:
Yes