G-Grip™ S Size Nitrile and Nylon Gloves in Grey and Black

Part #HP35929  |  Manufacturer Part #F4603 SM

Starting at
Call for Pricing

Glove Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • G-Grip™ nitrile micro-foam palm coated with dots, nylon/Lycra shell glove
  • 15 gauge
  • Cutting edge technology micro-foam coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity, tactility, and fit
  • Superior grip and abrasion resistance
  • Palm coated with dots provides more protection
  • Applicable for both wet and dry applications
  • Colored cuffs for easy size identification
  • Durable to last through multiple launderings

Specifications

ADA Compliant: No

CE Approved: Yes

Coating: Micro-foam Nitrile

Collection: G-Grip™

Color Finish: [Grey, Black]

Color Finish Category: Greys

Disposable: No

Glove Size: S

Glove Type: [Abrasion Resistant, Dipped, Durable Goods Assembly, Grip, Seamless]

Material: [Foam, Lycra, Plastic, Rubber]

Material Type: [Nitrile, Nylon]

Reusable: Yes