G-Grip™ M Size Nylon and Nitrile Gloves in White and Grey

Part #HP16052  |  Manufacturer Part #F4630GC MED

Starting at
Call for Pricing

Glove Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • G-Grip nitrile foam palm coated gloves
  • 13 gauge nylon shell
  • Grey foam nitrile, white shell
  • Size: Medium

Specifications

ADA Compliant: No

CE Approved: Yes

Collection: G-Grip™

Color Finish: [White, Grey]

Color Finish Category: Whites

Disposable: No

Glove Size: M

Glove Type: [Abrasion Resistant, Durable Goods Assembly, Grip, Seamless]

Material: [Foam, Plastic, Rubber]

Material Type: [Nitrile, Nylon]

Reusable: Yes