G-Grip™ S Size Nitrile and Nylon Gloves in Grey and Black

Part #LF4600S  |  Item #7458588  |  Manufacturer Part #F4600 SM

Call for Pricing per DOZEN

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cutting edge technology micro-foam coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity, tactility and fit
  • Superior grip and abrasion resistance
  • Applicable for both wet and dry applications
  • Colored cuffs for easy size identification
  • Durable to last through multiple launderings
  • Nylon/lycra shell, micro-foam nitrile palm coated
  • Grey nylon/lycra shell, black nitrile
  • International Standards: EN388: 4121

Specifications

ADA Compliant: No

CE Approved: Yes

Coating: Micro-foam Nitrile

Collection: G-Grip™

Color Finish: [Grey, Black]

Color Finish Category: Greys

Disposable: No

Glove Size: S

Glove Type: [Abrasion Resistant, Durable Goods Assembly, Grip, Seamless]

Material: [Foam, Lycra, Plastic, Rubber]

Material Type: [Nitrile, Nylon]

Reusable: Yes