S Size Nitrile and Nylon Gloves in Grey and Black
G-Grip™ S Size Nitrile and Nylon Gloves in Grey and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15 gauge
- Cutting edge technology micro-foam coating
- G-Grip™ nitrile micro-foam palm coated with dots, nylon/Lycra shell glove
- Applicable for both wet and dry applications
- Superior grip and abrasion resistance
- Palm coated with dots provides more protection
- Excellent dexterity, sensitivity, tactility, and fit
- Extremely comfortable for prolonged wear
- Durable to last through multiple launderings
- Colored cuffs for easy size identification
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Coating:
- Micro-foam Nitrile
- Collection:
- G-Grip™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Abrasion Resistant, Dipped, Durable Goods Assembly, Grip, Seamless
- Material:
- Foam, Lycra, Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Reusable:
- Yes