Liberty Glove & Safety

G-Grip™ S Size Nylon and Nitrile Gloves in White and Grey

Part #LF4630GCSM  |  Manufacturer Part #F4630GC SM

Glove Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless, flexible for wearer comfort
  • Excellent dexterity, sensitivity, and fit
  • Open back keeps hand cool and perspiration free
  • Superior grip and abrasion resistance
  • Applicable for both wet and dry applications
  • Colored cuffs for easy size identification
  • Durable to last through multiple launderings
  • Foam nitrile palm and fingertips with nylon shell
  • White nylon shell, grey foam nitrile
  • International Standards:EN388: 3132X

Specifications

ADA Compliant: No

CE Approved: Yes

Collection: G-Grip™

Color Finish: [White, Grey]

Color Finish Category: Whites

Disposable: No

Glove Size: S

Glove Type: [Abrasion Resistant, Durable Goods Assembly, Grip, Seamless]

Material: [Foam, Plastic, Rubber]

Material Type: [Nitrile, Nylon]

Reusable: Yes