XL Size Nitrile and Nylon Gloves in Grey and Black
G-Grip™ XL Size Nitrile and Nylon Gloves in Grey and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely comfortable for prolonged wear
- Excellent dexterity, sensitivity, tactility and fit
- Cutting edge technology micro-foam coating
- Nylon/lycra shell, micro-foam nitrile palm coated
- Colored cuffs for easy size identification
- Durable to last through multiple launderings
- Applicable for both wet and dry applications
- Superior grip and abrasion resistance
- International Standards: EN388: 4121
- Grey nylon/lycra shell, black nitrile
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Coating:
- Micro-foam Nitrile
- Collection:
- G-Grip™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Abrasion Resistant, Durable Goods Assembly, Grip, Seamless
- Material:
- Foam, Lycra, Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Reusable:
- Yes