XS Size Nylon, Nitrile and Foam Gloves in White and Grey
G-Grip™ XS Size Nylon, Nitrile and Foam Gloves in White and Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent dexterity, sensitivity, and fit
- Open back keeps hand cool and perspiration free
- Seamless, flexible for wearer comfort
- Foam nitrile palm and fingertips with nylon shell
- Colored cuffs for easy size identification
- Durable to last through multiple launderings
- Applicable for both wet and dry applications
- Superior grip and abrasion resistance
- International Standards:EN388: 3132X
- White nylon shell, grey foam nitrile
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Coating:
- Foam Nitrile
- Collection:
- G-Grip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Grey
- Disposable:
- No
- Glove Size:
- XS
- Glove Type:
- Abrasion Resistant, Durable Goods Assembly, Grip, Seamless
- Material:
- Foam, Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Reusable:
- Yes