XXL Size Nitrile and Nylon Gloves in Grey and Black
G-Grip™ XXL Size Nitrile and Nylon Gloves in Grey and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutting edge technology micro-foam coating
- Extremely comfortable to wear
- G-Grip nitrile gloves
- Black micro-foam nitrile, Grey shell
- Excellent for both wet and dry applications
- 13 gauge nylon shell
- Superior grip and abrasion resistant
- Excellent dexterity, sensitivity, tactility and fit
- Size: 2X
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Coating:
- Micro-foam Nitrile
- Collection:
- G-Grip™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Disposable:
- No
- Glove Size:
- XXL
- Glove Type:
- Abrasion Resistant, Durable Goods Assembly, Grip, Seamless
- Material:
- Foam, Lycra, Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Reusable:
- Yes