2XL Size Mesh Traffic Safety Vest with Front Zipper in Orange
HiVizgard™ 2XL Size Mesh Traffic Safety Vest with Front Zipper in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Class 2 with 2" wide silver retro reflective stripes
- Non-conductive and non-caustic zipper front closure
- Hivizgard™ economy vest
- Material: 100% Fluorescent Polyester
- Color: Orange
- Size: 2XL
- Retro reflective stripes in vertical and horizontal patterns on front and back
- One outside left breast pocket
Specifications
- ANSI:
- ANSI 107-2010 Class 2
- Clothing Size:
- 2XL
- Collection:
- HiVizgard™
- Color Finish Name:
- Orange
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- No