2XL Size T-shirt with Silver Reflective Stripes in Lime Green
HiVizgard™ 2XL Size T-shirt with Silver Reflective Stripes in Lime Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 107-2010 Class 2
- Clothing Size:
- 2XL
- Collection:
- HiVizgard™
- Color Finish Name:
- Lime Green
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- No