L Size Mesh Traffic Safety Vest with Zipper in Lime Green
HiVizgard™ L Size Mesh Traffic Safety Vest with Zipper in Lime Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets or exceeds ANSI Class 2 Hi-Visibility Standards
- 100% polyester mesh material allows the user to stay cooler
- Class 2 safety vest
- Reflective Material: 2" Silver Reflective Stripes
- Two vertical and one horizontal reflective stripes, both front and back
- Background Color: Lime Polyester Mesh
- One outside left breast pocket
- Non-conductive, non-caustic zipper front closure
- Size: Large
Specifications
- ANSI:
- ANSI 107-2010 Class 2
- Clothing Size:
- L
- Collection:
- HiVizgard™
- Color Finish Name:
- Lime Green
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- No