Liberty Glove & Safety
HiVizgard™ M Size Mesh Traffic Safety Vest with Silver Reflective Stripes in Lime Green
Part #LC16003GM | Item #7458103 | Manufacturer Part #C16003G MED
Call for Pricing
EACH
Clothing Size
Product Details
- Class 2 safety vest
- Meets or exceeds ANSI Class 2 Hi-Visibility Standards
- 100% polyester mesh material allows the user to stay cooler
- Non-conductive, non-caustic zipper front closure
- One outside upper left pocket and 2 inside pockets
- Two vertical and one horizontal reflective stripes, both front and back
- Background Color: Lime Polyester Mesh
- Reflective Material: 2" Silver Reflective Stripes
- Size: Medium
Specifications
ANSI Specifications: ANSI 107-2010 Class 2
Clothing Size: M
Collection: HiVizgard™
Color Finish: Lime Green
Disposable: No
Material: Plastic
Material Type: Polyester
Quick Release: No
Reusable: No