HiVizgard™ M Size Mesh Traffic Safety Vest with Front Zipper in Orange

Part #HP20  |  Manufacturer Part #C16002QF MED

Starting at
Call for Pricing

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hivizgard™ economy vest
  • Class 2 with 2" wide silver retro reflective stripes
  • Non-conductive and non-caustic zipper front closure
  • One outside left breast pocket
  • Retro reflective stripes in vertical and horizontal patterns on front and back
  • Color: Orange
  • Size: Medium
  • Material: 100% Fluorescent Polyester

Specifications

ANSI Specifications: ANSI 107-2010 Class 2

Clothing Size: M

Collection: HiVizgard™

Color Finish: Orange

Disposable: No

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: No