One Size Fits All Economy Mesh Safety Vest in Lime Green

You last purchased this on
 
Liberty Glove & Safety

HiVizgard™ One Size Fits All Economy Mesh Safety Vest in Lime Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

HiVizgard™ One Size Fits All Economy Mesh Safety Vest in Lime Green

  • Fast #
  • Part #LN16000G
  • Item #7457730
  • Manufacturer Part #N16000G
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Does NOT meet ANSI standards - Not intended for applications that require ANSI Class Hi-Visibility Apparel
  • No reflective stripes
  • Unrated, economy safety vest
  • Color: Fluorescent Lime
  • Elastic side straps
  • Suggested Applications: Construction, warehousing and manufacturing
  • Front hook and loop closure
  • 100% polyester mesh (or PVC)
  • One size fits most
  • Requires Certification

Specifications

ANSI:
ANSI 107-2010
Clothing Size:
One Size Fits All
Collection:
HiVizgard™
Color Finish Name:
Lime Green
Disposable:
No
Material:
Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
No