One Size Fits Most Mesh Safety Vest with Silver Reflective Stripes in Lime Green
HiVizgard™ One Size Fits Most Mesh Safety Vest with Silver Reflective Stripes in Lime Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets or exceeds ANSI Class 1 Hi-Visibility Standards
- 100% polyester mesh material allows the user to stay cooler
- Class 1 safety vest
- One size fits most
- Background Color: Orange Polyester Mesh
- Reflective Material: 1" Silver Reflective Stripes
- Elastic side straps
- Front hoop and loop closure
Specifications
- ANSI:
- ANSI 107-2010
- Clothing Size:
- One Size Fits Most
- Collection:
- HiVizgard™
- Color Finish Name:
- Lime Green
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- No