HiVizgard™ S Size Mesh Traffic Safety Vest with Silver Reflective Stripes in Lime Green

Part #LC16003GS  |  Item #7458104  |  Manufacturer Part #C16003G SM

Call for Pricing EACH

Clothing Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Class 2 safety vest
  • Meets or exceeds ANSI Class 2 Hi-Visibility Standards
  • 100% polyester mesh material allows the user to stay cooler
  • Non-conductive, non-caustic zipper front closure
  • One outside upper left pocket and 2 inside pockets
  • Two vertical and one horizontal reflective stripes, both front and back
  • Background Color: Lime Polyester Mesh
  • Reflective Material: 2" Silver Reflective Stripes
  • Size: Small

Specifications

ANSI Specifications: ANSI 107-2010 Class 2

Clothing Size: S

Collection: HiVizgard™

Color Finish: Lime Green

Disposable: No

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: No