18 in. One-size Fits All Denim Sleeve with Elastic End in Black
Imperial® 18 in. One-size Fits All Denim Sleeve with Elastic End in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surged seams
- Medium weight
- Provides low-cost protection for worker's arms
- Size: one size fits most
- Color: Blue Denim
Specifications
- Collection:
- Imperial®
- Color Finish Name:
- Black
- Disposable:
- Yes
- Length:
- 18 in
- Material:
- Cotton
- Material Type:
- Denim
- Product Type:
- Sleeve
- Reusable:
- No
- Size:
- One Size Fits All
- Thickness:
- 0.006 in
- Weight:
- 19 lb
- Width:
- 18 in