Liberty Glove & Safety

L Size Cowhide Leather and Cotton Gloves in Grey, Blue and White

Part #L3280Q  |  Manufacturer Part #3280Q

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cow leather gloves with cotton backs
  • Gunn pattern
  • Split leather palm with palm patch
  • Stripe fabric back

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: [Grey, Blue, White]

Color Finish Category: Greys

Disposable: No

Glove Size: L

Length: 2-1/2 in

Material: [Cotton, Cowhide Leather]

Reusable: Yes