L Size Leather and Kevlar® Gloves in Blue
L Size Leather and Kevlar® Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced thumb and palm
- Foam lined
- Premium select shoulder leather
- Size: Large
- Kevlar® thread sewn
Specifications
- Color Finish Name:
- Blue
- Glove Size:
- L
- Glove Type:
- Welding, Wing Thumb
- Length:
- 14 in
- Material:
- Kevlar®, Leather
- Reusable:
- Yes