L Size Polyester, PVC and Cotton Gloves in Natural White and Black
L Size Polyester, PVC and Cotton Gloves in Natural White and Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 gauge
- Elastic knit wrist
- Two-sided black PVC dots
- 60% cotton, 40% polyester
- Reversible
- Seamless knitted
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White, Black
- Disposable:
- No
- Glove Size:
- L
- Material:
- Cotton, Plastic
- Material Type:
- PVC, Polyester
- Reusable:
- Yes
- Thickness:
- 7 ga