L Size PTFE Coverall with Zipper Front in White (Case of 25)
L Size PTFE Coverall with Zipper Front in White (Case of 25)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides barrier protection against microporous particles (down to 1.0 micron in size)
- Features a laydown collar
- Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment
- Size: Large
- Basis Weight: 1.2 oz/yd2
- Thickness: 5.7 mils
- Open wrist and ankle design
- Surged seams throughout
- Color: White
Specifications
- Clothing Size:
- L
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Tyvek®
- Package Quantity:
- Case of 25
- Quick Release:
- No
- Reusable:
- Yes